3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT

  • Mfr # T6BNC08

  • Zoro # G1360186


product price:  $3.69
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6BNC08
Zoro #
G1360186
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
4.5 in
Wall Thickness
0.091 in
Outside Dia.
11/16 in
Inside Dia.
1/2 in
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Overall Length
4 1/2 in
Inside Diameter
1/2 in
Outside Diameter
11/16 in
Nominal Pipe Size
3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
316 Stainless Steel
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Thread Type
NPT
Max. Pressure
1486 psi
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Schedule
Schedule 40
Material
Stainless Steel
Material Grade
316
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
650 Degrees F
Side B Gender
Male
Maximum Operating Pressure
1486 psi
Gravity Flow
No
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Side A Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1486 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.