Truck, Hand, 800 Lb

  • Mfr # 6W858

  • Zoro # G1360213


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Overall Height
50 1/2 in
Overall Width
20 1/2 in
Material
Steel
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6W858
Zoro #
G1360213
UPC #
190735371923
Country of Origin
Multiple

Dimensions

Overall Height
50 1/2 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Wheel Width
2 3/4 in
Noseplate Width
14 in
Noseplate Depth
8 in
Overall Depth
20 1/2 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
50 1/2 in x 20 1/2 in
Nose Plate WxD
14 in x 8 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Dual Pin
Finish
Rust-Resistant Powder Coated
Hand Truck Handle Type
Continuous Frame Dual Pin
Wheel Material
Rubber
Includes Load Protector
Without Load Protector
Includes Wheel Fenders
Without Wheel Fenders
Nose Plate Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Brake Type
No Caster Brake
Frame Finish
Powder Coated
Nose Plate Type
Solid Straight
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Profile
Standard
Frame Material
Steel
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Type
Flat-Free
Frame Type
Rounded Back
Caster/Wheel Mounting Location
2-Wheel
Includes Lever Pushoff
Without Lever Pushoff

Description

General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 18 in, Overall Height 51 in, Overall Width 21 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Dual-Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.