Disc Valve, 1/2 In Solder, Bronze

  • Mfr # BB2-352 1/2

  • Zoro # G1361132


product price:  $40.79
/ea

Key Features

Body Material
Bronze
Pipe Size
1/2 in
Max. Water Pressure
175 psi
Handle Type
Lever
Temp. Range
30 to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB2-352 1/2
Zoro #
G1361132
UPC #
697988579552
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Handle Length
3.5 in
Nominal Valve Size
1/2 in

Details

Item
Butterfly Disc Valve
Body Material
Bronze
Max. Water Pressure
175 psi
Handle Type
Lever
Temp. Range
30 to 275 Degrees F
Standards
AGA, FM, UL Listed
Disc Material
316 Stainless Steel
Liner Material
FKM
Seal Material
FKM
Handle Material
Zinc-Plated Steel
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
275 Degrees F
Coefficient of Volume (Cv)
13
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Solder
For Media
Air, LPG Gas, Natural Gas, Oil, Vacuum, Water
Operating Temperature - Minimum
30 Degrees F
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated
Vacuum Service Rating
-29 in Hg
Valve Series
BB2

Description

Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1/2 in, Temp. Range 30 to 275 Degrees F, Liner Material FKM, Disc Material 316 Stainless Steel, Handle Type Lever, Standards AGA, FM, UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.