Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK

  • Mfr # U04210.100.0400

  • Zoro # G1361701


product price:  $39.65
/pk 5, $7.93/ea

Key Features

External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
4 in
Head Width
1 5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U04210.100.0400
Zoro #
G1361701
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
4 in
Head Width
1 5/8 in
Head Height
39/64 in
Thread Length
1 3/4 in
Head Diameter
1 5/8 in
Minimum Thread Length
1 3/4 in
Grip Size
2 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Rockwell Hardness
HRC25
Thread Type
Coarse
Structural Bolt Type
Structural Bolt
Thread Fit
2A
Dimensional Standards
ASME B18.2.6
Globally Sourced
Globally Sourced
Tensile Strength
120,000 psi
Pack Size
Small Pack
Includes Nut
No
Material Quality Standard
ASTM A325, ASTM F3125
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 In.-8, Fastener Length 4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products