1-1/4 in. 316L Stainless Steel Butt Weld 90° Short Radius Elbow Schedule 40

  • Mfr # 4381019610

  • Zoro # G1369916


product price:  $86.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381019610
Zoro #
G1369916
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
2 1/2 in

Details

Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Short Radius Elbow
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Pipe Fitting Schedule/Class
Schedule 40
Includes Seal
No
Fitting Side B Type
Butt Weld
Color
Silver
Maximum Operating Pressure
Refer to Specification
Material Grade
316L
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Schedule
40

Description

90 Degrees Elbow, Stainless Steel, 316, For Pipe Schedule Schedule 40, 1 1/4 in, Butt Weld, 1 1/4 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.