Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Threadlocker, Red, High Strength, 250mL Bottle 26225

Threadlocker, Red, High Strength, 250mL Bottle (Discontinued)

  • Mfr # 26225
  • Zoro # G1371273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26225
Zoro #
G1371273
UPC #
686226262257
Country of Origin
Unknown

Dimensions

Size
250mL
For Fastener Dia.
3/8 to 1"

Details

Item
Threadlocker
Threadlocker Color
Red
Threadlocker Container
Bottle
Color
Red
Threadlocker Strength
High
Container Type
Bottle
Begins to Harden
Not Specified
Application
For Fasteners 3/8" To 1", For Securing Parts That Must Withstand Heavy Shock, Vibration, Or Extreme Chemical Or Environmental Conditions
Specific Gravity
1.10
Full Cure
Not Specified
Viscosity
1800/5000
Removable With
Heat and Hand Tools
Threadlocker Disassembly
Permanent
Threadlocker Classification
Threadlocker
Standards
NSF

Description

Threadlocker, Color Red, Container Type Bottle, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.