This item is Discontinued.

Zoro Select 3/4" x 36" Unthreaded Black Pipe 1CPV1

3/4" x 36" Unthreaded Black Pipe (Discontinued)

  • Mfr # 1CPV1
  • Zoro # G1372996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CPV1
Zoro #
G1372996
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Pipe Length
3 ft.
Pipe Size (Nominal)
3/4"
Wall Thickness
7/64 in
Pipe Size (Fittings)
3/4"
Outside Dia.
1 3/64 in

Details

Pipe Connection Type
Threaded On One End
Material - Pipe
Black Steel
Seamless/Welded
Welded
Max. Pressure
300 psi @ 550 Degrees F
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Standards
ASTM A-53-A, API-5L A, ASTM A733
Item
Black Pipe
Max. Steam Pressure
150 psi
Material
Black Steel
Schedule
80

Description

Pipe, Material Black Steel, Schedule 80, Standards ASTM A-53-A, API-5L A, ASTM A733, Wall Thickness 7/64 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.