Drum Dolly, 1100 lb., 8-3/4 In H, 55 gal.

  • Mfr # 6FVJ0

  • Zoro # G1375324


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 3/4 in
Overall Width
24 in
Material
Stainless Steel
Color
Silver
Load Capacity
1,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FVJ0
Zoro #
G1375324
UPC #
190735540718
Country of Origin
China

Dimensions

Overall Height
8 3/4 in
Overall Width
24 in
Height
8 3/4 in
Outside Dia.
24 in
Inside Dia.
23 1/8 in
Caster Width
1 1/2 in
Caster Dia.
5 in
Outside Diameter
24 in
Lip Height
2 1/8 in
Caster Wheel Width
1 1/2 in
Axle Dia.
1/2 in
For Maximum Container Diameter
23 in
For Maximum Container Height
34 1/2 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
Caster Mounting Height
6 1/8 in
Caster Wheel Dia.
5 in
Overall Depth
24 in
Deck Height
8 3/4 in
Axle-Mounted Wheel Dia.
5 in
Axle-Mounted Wheel Width
1 1/2 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,100 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
No
Caster Material
Polypropylene
Drum Capacity
55 gal
Number of Casters
5
Dolly Capacity
1,100 lb
Includes
(20) Bolts, (20) Nuts
Features
High Capacity Load
Weight
27 lb
Caster Wheel Bearings
Plain
Caster/Wheel Configuration
(5) Swivel
Caster/Wheel Mounting Location
5-Wheel
For Container Capacity
55 gal
Includes Tilt Pedal
Without Tilt Pedal
Caster Mounting Type
Plate
Caster Brake Type
No Caster Brake
For Container Material
Plastic, Steel
Non-Marking Casters/Wheels
Yes
Frame Material
Stainless Steel
Caster Inside Bolt Hole Spacing
2 3/4 in x 1 3/4 in
Adjustment Type
Not Adjustable
Deck Shape
Round
Frame Gauge
13 ga
Caster Frame Material
Steel
Deck Type
Open
Method of Construction
Welded
Securing Mechanism
No Securing Mechanism
Caster Wheel/Tread Material
Plastic
For Cntnr Cap
55 gal
Type
Welded with Center Support Piece
Frame Finish
Unfinished
Axle-Mounted Wheel Type
Solid
Hub Position
Center Mount
For Surface Type
Brick, Concrete
Axle-Mounted Wheel Bearings
Plain
Compatible with Product Type
Drum
Rim Catch Type
Fixed
Caster Outside Bolt Hole Spacing
3 in x 1 3/4 in
Axle-Mounted Wheel/Tread Material
Plastic

Description

Drum Dolly, Load Capacity 1,100 lb, For Cntnr Cap 55 gal, Deck Height 8 3/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Stainless Steel, Frame Gauge 13 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Unfinished, Axle-Mounted Wheel Dia. 5 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.