90 Double Elbow, 1-1/2 In x 1-1/2 In Hub

  • Mfr # 03045

  • Zoro # G1377363


product price:  $8.19
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Double Elbow
Specific Fitting Shape
90 Degree Double Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03045
Zoro #
G1377363
UPC #
012871030451
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Outside Diameter
2 3/16 in
Overall Length
1 7/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side B Outside Diameter
2 3/16 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Double Elbow
Specific Fitting Shape
90 Degree Double Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Standards
ASTM D 2661, F 1498, D 3311, D 3965
Basic Pipe Fitting Material
Plastic
Item
90 Degree Double Elbow
Temp. Range
-40 Degrees to 180 Degrees F
For Pipe Schedule
40
Fitting Side A Type
Socket
Application
DWV
Maximum Operating Pressure
Gravity Flow
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Fitting Side C Type
Socket
Includes Seal
No
Schedule
Schedule 40
Color
Black
Includes Shield
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Double Elbow, 90 Degrees , Pipe Size 1-1/2 In., Connection Hub, Material of Construction ABS, Temp. Range 180 Degrees F, Standards ASTM D 2661, F 1498, D 3311, D 3965, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.