Gate Valve, Class 125, 8 In.

  • Mfr # 2882-M 8"

  • Zoro # G1377817


product price:  $1,970.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Pipe Size
8"
Connection Type
Flanged
Body Material
Cast Iron
Handle Material
Cast Iron
Bonnet Style
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2882-M 8"
Zoro #
G1377817
UPC #
697988625624
Country of Origin
China

Dimensions

Pipe Size
8"
Inlet to Outlet Length
11 1/2 in
Pipe Size - Valves
8"
Overall Length
11.5 in
Nominal Valve Size
8 in
Connection Size - Side 1
8 in
Handle Height
27.75 in
Connection Size - Side 2
8 in
Handle Diameter
14 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Gate Valve
Handle Material
Cast Iron
Bonnet Style
Bolted
Stem Material
Brass
Handle Type
Wheel
Valve Class
Class 125
Body Material - Valves
Cast Iron
Max. Cold Working Pressure - CWP
200 psi
Top of Handle to Inlet Center
27 3/4 in
Valve Stem Type
Non-Rising
Wedge Material
Cast Iron
Valve Max. Fluid Temp.
353 Degrees F
Max. Water Pressure - CWP
200 psi
Standards
MSS-SP-70
Max. Working Steam Pressure - WSP
125 psi
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Bonnet Material
Cast Iron
Coefficient of Volume (Cv)
4,150
Operating Temperature - Minimum
-40 Degrees F
For Media
Gas, Oil, Water
Maximum Pressure - Steam
125 psi
Number of Flange Bolt Holes
8
Connection Type - Side 2
Flange
ANSI Flange Class
Class 125
Connection Type - Side 1
Flange
Operating Temperature - Maximum
353 Degrees F
Maximum Pressure - Operating
200 psi
Wedge Style
Solid

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 8 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 4,150, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.