3 in 304L Stainless Steel Schedule 10 Butt Weld 90° Long Radius Elbow

  • Mfr # 4381010870

  • Zoro # G1380075


product price:  $24.19
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381010870
Zoro #
G1380075
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in
Overall Length
9 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Long Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 10
Maximum Operating Pressure
275 psi @ 150 Degrees F
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10
Fitting Side A Type
Butt Weld
Material Grade
304L
Includes Seal
No
Color
Silver
Schedule
10

Description

The ZORO SELECT - 4381010870 is a 90 Degree Long Radius Elbow stainless steel pipe fitting to connect two pipes with a 90° change in flow direction. Made from 304L stainless steel, it is rated for maximum operating pressure: 275 psi at 150°F. This fitting features butt weld connections on both ends, each sized for 3-inch nominal pipes, and has a centerline radius: 1.5 times the nominal pipe diameter. It conforms to standards ASTM-A-403/A, 403M-88a for dimensions and materials.

Key Features:

  • Material: 304L stainless steel
  • Shape: 90 Degree Long Radius Elbow with a centerline radius 1.5 times the nominal pipe diameter
  • Connection Type: Butt Weld on both ends
  • Nominal Pipe Size: 3 inches on Side A and Side B
  • Pipe Schedule: Schedule 10 wall thickness
  • Maximum Operating Pressure: 275 psi at 150°F
  • Overall Length: 9 inches
  • Color: Silver
  • Standards: ASTM-A-403/A, 403M-88a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.