15PC 135 Degree Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32

  • Mfr # 69850

  • Zoro # G1380775


product price:  $83.15
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69850
Zoro #
G1380775
UPC #
662355698501
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Dia.
1/6 in
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Bit Size
1/16 in to 1/2 in by 32nds
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Largest Drill Bit Size
1/2 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
1/16 in
Overall Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Standards
NAS 907 Type B
Point Type
Split Point
List Number
150ASP
Measurement System
Fractional Inch
Shank Type
Straight
Left/Right Hand
Right
Flute Type
Spiral
Drill Style
Jobber Drill
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Material Grade - Machining
Heavy Duty
Number of Drill Bits
15
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Drill Bit Case Type
Metal Index
Number of Flutes
2
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.