Power Distribution Block, Open, 1 Pole, 620 A Copper, 600 V AC/DC

  • Mfr # 16500-1

  • Zoro # G1385246


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
620 A
Maximum Current - Aluminum Conductor
620 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16500-1
Zoro #
G1385246
UPC #
051712208284
Country of Origin
Mexico

Dimensions

Depth
2.93 in
Length
5.5 in
Width
3.1 in
For Load Copper Wire Size - Minimum
6 AWG
For Line Copper Wire Size - Maximum
350 kcmil
For Load Aluminum Wire Size - Minimum
4 AWG
Overall Width
5.74 in
For Line Aluminum Wire Size - Maximum
350 kcmil
Overall Depth
2.89 in
For Line Aluminum Wire Size - Minimum
4 AWG
For Line Copper Wire Size - Minimum
6 AWG
For Load Copper Wire Size - Maximum
350 kcmil
Overall Length
5.43 in
For Load Aluminum Wire Size - Maximum
350 kcmil

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
620 A
Maximum Current - Aluminum Conductor
620 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
2
Load Connections/Pole
2
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Minimum Operating Temperature
-4 Degrees F
UL 94 Flammability Rating
V-0
Number of Circuits
1
Housing Color
Black
Short Circuit Current Rating
10 kA
Color
Black
Weight
1.72 lb

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 620 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 2.89 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.