Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER010SD-20

  • Zoro # G1386576


product price:  $6,001.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER010SD-20
Zoro #
G1386576
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
9 11/16 in
Housing Length
24 1/2 in
Body Width
9 11/16 in
Body Depth
8 5/16 in
Minimum Retracted Length
16 29/32 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/16 in
Controller Cord Length
16 ft
Mfr. Warranty Length
1 yr
Body Length
24 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Reeving
1
Finish
Electrostatic Enamel
Number of Speeds
2
Clutch
Friction
Control Cord
16 ft
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Included
Brake
DC Current
Classification
H4
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Amps @ Low Volts
4.5 A
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Current at Max. Voltage
4.5 A
Body Finish
Enamel
Duty Classification
H4
Programmable
Programmable by VFD
Number of Reeves
1
Clutch Type
Friction Clutch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lifting Capacity
2,000 lb
Starts and Stops per Hour
120, 240
Body Material
Aluminum
Motor Horsepower
2 3/8 hp
Maximum Lift Speed
28 fpm
Hoist IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Brake Type
DC Current
Includes Brake
Brake Included
Number of Load Chains
1
Current at Min. Voltage
9.1 A
Chain Material
Alloy Steel
Controls
Push Button Pendant
Minimum Lift Speed
4.5 fpm
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Headroom
16 29/32 in
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
For Outdoor Use
Yes
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.