3/8" Compr Brass Mini Ball Valve Inline

  • Mfr # 6A-MB6LPFA-BP

  • Zoro # G1390225


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A-MB6LPFA-BP
Zoro #
G1390225
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
2.62 in
Handle Length
1.49 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Natural Gas, Non-Potable Water
Connection Type
Comp. x Comp.
Item
Mini Ball Valve
Features
A-Lok(R) Compression
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Temp. Range
-65 Degrees to 300 Degrees F
Handle Type
Lever
Handle Material
Nylon
Stem Material
316 Stainless Steel
Body Material
Brass
Seat Material
PFA
Max. Pressure
3,000 PSI CWP
Seal Material
PTFE
Type
One Piece
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
1.02
Vented Ball Valve
Non-Vented
Color - Valve Handle
Black
Operating Temperature - Maximum
300 Degrees F
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-65 Degrees F
Connection Type - Side 1
Sweat
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
MB

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Natural Gas, Non-Potable Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.