Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4100210-5711G
Zoro #
G1391783
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Dia.
1/16 in
Outside Dia.
5/32 in
Wall Thickness
3/64 in
Bend Radius
1/4"
Details
Standards
FDA CFR21 175.300
Item
Tubing
Temp. Range
-65 Degrees to 140 Degrees F
Tensile Strength
1400 psi
Color
Clear
Hardness
Shore A: 55
Description
Tubing, Color Clear, Hardness Shore A: 55, Standards FDA CFR21 175.300, Wall Thickness 3/64 in, Bend Radius 1/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.