2" Socket Weld Stainless Steel Swing Check Valve

  • Mfr # 4VMV6

  • Zoro # G1391905


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 47/64"
Connection Type
FNPT x FNPT
Connection
Socket Weld
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VMV6
Zoro #
G1391905
UPC #
190735521038
Country of Origin
China

Dimensions

Pipe Size
2"
Hex Size
2 47/64"
Size
2"
Length
5 15/32 in
Overall Height
5 15/32 in
Width
3 5/16 in
Pipe or Tube Size - Check Valves
2 in
Overall Length
5.47 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Height - Overall
4 3/4 mm
Height - Cap to Inlet Center
3 3/16 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
FNPT x FNPT
Connection
Socket Weld
Body Material
316 Stainless Steel
Max. Pressure
Water: 200 psi, Steam: 200 psi WSP
Max. Steam Pressure - Valves
200 psi WSP
Max. Temp.
353 Degrees F
Sub-Category
Stainless Steel
Mounting Position
Horizontal
Min. Temp. - Valves
-4 Degrees F
Flow
130 gpm
Full Flow - Valves
Yes
Max. Water Pressure - Valves
200 psi
Cracking Pressure
0.5 psi
Material of Construction
316 Stainless Steel
Body Material - Valves
316 Stainless Steel
Application - Valves
General Purpose
Flow - Valves
130 gpm
Mounting Orientation - Check Valves
Horizontal
Flow Design
Single
Cracking Pressure - Check Valves
5.6 psi
Cap to Inlet Center
3 5/32 in
Item
Swing Check Valve
Seal Material - Check Valves
PTFE
Max. Temp. - Valves
350 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Item - Check Valves
Check Valve
Max. Water Pressure
200 psi
Mechanism and Body Design
Inline Swing
Seal Material
PTFE
Mounting Orientation
Horizontal
Seal
Nitrile
Connection Type - Side 2
Socket
Maximum Pressure - Steam
200 psi
Operating Temperature - Maximum
350 Degrees F
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
For Media
Steam, Water
Connection Type - Side 1
Socket
Operating Temperature - Minimum
-4 Degrees F
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Check Mechanism
Swing
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
200 psi
Check Mechanism Material
316 Stainless Steel
Connection Gender - Side 2
Female
Silent Check
Standard
Type
Check

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 2 in, Connection Type Socket x Socket, Cracking Pressure 5.6 psi, Mounting Orientation Horizontal, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -4 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 200 psi WSP, Flow - Valves 130 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.