1/2" FNPT Brass Ball Valve Inline

  • Mfr # 1WMG9

  • Zoro # G1395554


product price:  $15.19
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WMG9
Zoro #
G1395554
UPC #
190735417362
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.24 in
Handle Height
1.57 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Length
2.05 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP
Handle Material
Aluminum
Stem Material
Brass
Standards
CSA, UL
Stem Type
Blowout Resistant
Handle Type
Tee
Seat Material
PTFE
Temp. Range
0 Degrees F to 365 Degrees F
Body Material
Brass
Seal Material
PTFE
Type
Two Piece, Gas
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Maximum
365 Degrees F
Connection Gender - Side 2
Female
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
18.55
Connection Gender - Side 1
Female
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 1
NPT
Color - Valve Body
Brass
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
29.9 in Hg
Operating Temperature - Minimum
-20 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.