Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U25120.012.0062

  • Zoro # G1397426


product price:  $6.99
/pk 100, $0.07/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#5
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U25120.012.0062
Zoro #
G1397426
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#5
Fastener Length
5/8 in
Drive Size
#2
Head Height
0.075 in
Head Dia.
0.22 in
Minimum Thread Length
13/32 in
Maximum Head Width
1/4 in
Head Width
0.252 in
Maximum Head Height
5/64 in
Overall Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Dimensional Standards
ASME B18.6.1
Pack Size
Small
Maximum Head Angle
82 Degrees
Threads per Inch
20
Thread Type
Coarse
Tip Type
Pointed

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Phillips, Screw Size #5, Fastener Length 5/8 in, Head Width 0.252 in, Head Height 0.075 in, Drive Size #2, Threads per Inch 20, Thread Style Partially Threaded, Minimum Thread Length 13/32 in, Pack Size Small, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products