Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 120V AC, High Flow, NBR

  • Mfr # EF8215B070

  • Zoro # G1397672


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8215B070
Zoro #
G1397672
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Overall Length
5 in
Center Line Pipe Center Size
5-19/32 in
Overall Width
5-3/8 in
Overall Height
6-27/32 in
Orifice Diameter
1-5/8 in

Details

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
25 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas
Item
Solenoid Valve
Valve Design
2-Way/2-Position
BtuH
1,900,000 BtuH
Standards
CSA, FM, UL Listed
Ambient Temp. Range
32 Degrees to 125 Degrees F
Application
Heating Equipment, Vacuum Service
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Aluminum
Coil Enclosure
Explosion Proof, Watertight
IP Rating
IP65
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Thread Type
NPT
Includes Seal
Yes
Environmental Rating
Hazardous, Indoor, Outdoor
Wattage
15.4 W
Includes Coil
Yes
Valve Positions
2-Position
Ambient Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
35
NEMA Enclosure Rating
7, 9
Frequency
50 Hz, 60 Hz
Gas Capacity
1,900,000 BtuH
Operating Pressure Differential Water - Maximum
25 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
104 Degrees F

Description

The ASCO EF8215B070 is a 2-way, 2-position solenoid valve designed for air and vacuum service. It features a direct acting operation with a normally closed valve starting configuration. The valve is constructed with an aluminum body and includes sealing components made from NBR material. It is intended for use with air and fuel gas media under operating pressures up to 25 psi differential. The coil enclosure is explosion-proof and watertight; IP65-rated; suitable for indoor and outdoor use per IP65. The valve comes supplied with the coil and supports 120V AC electrical input at 50 and 60 Hz frequencies.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed configuration
  • Operation Type: Direct Acting
  • Body Material: Aluminum
  • Seal Material: NBR (Buna-N)
  • Media Compatibility: Air, Fuel Gas
  • Nominal Pipe Size: 1-1/2 in with NPT inlet and outlet connections
  • Maximum Operating Pressure Differential: 25 psi (Air/Inert Gas, Water)
  • Orifice Diameter: 1-5/8 in
  • Coil Enclosure: Explosion Proof, Watertight
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Voltage: 120V AC
  • Wattage: 15.4 W
  • Environmental Rating: Hazardous, Indoor, Outdoor
  • Includes Coil: Yes; Includes Seal: Yes
  • Flow Coefficient (Cv): 35
  • Dimensions: Overall Height 6-27/32 in, Overall Length 5 in, Overall Width 5-3/8 in
  • IP Rating: IP65
  • Centerline Pipe Size: 5-19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.