Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Mtr, 3-Ph, 3hp, 3450,200-230/460,145JM N157

Pump Mtr, 3-Ph, 3hp, 3450,200-230/460,145JM (Discontinued)

  • Mfr # N157
  • Zoro # G1401723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N157
Zoro #
G1401723
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
17-1/2"
Shaft Length
4-1/4"
Length Less Shaft
13-1/4"
Shaft Dia.
7/8"

Details

Item
Close-Coupled Pump Motor
HP
3
RPM Range
3001-3600
Nameplate RPM
3450
Voltage
200-230/460
Frame
145JM
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Motor Application
Pump
Nominal Efficiency
85.7%
Full Load Amps
8.5-8.2/4.1
Motor Frame Material
Rolled Steel
Includes
Shaft Slinger
Motor Sub Application
Close-Coupled Pump
Hz
60
Duty
Continuous
Motor Bearings
Ball
Frame Material
Rolled steel
Ins. Class
B
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Phase
3
Motor Efficiency Group
Energy Efficient

Description

Close-Coupled Pump Motor, 3, 3450, 200-230/460, 145JM, Shaft Dia. 7/8 in, 1.15, 3001-3600, Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 8.5-8.2/4.1, Shaft Slinger, Ins. Class B, Length Less Shaft 13 1/4 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, Nominal Efficiency 85.7 Percent, Overall Length 17 1/2 in, Shaft Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.