Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7Z579
Zoro #
G1403376
UPC #
-
Country of Origin
Multiple
Details
Item
Combination Motor/Controller
HP
1/8
Voltage
90VDC
Nameplate RPM
1800
Full Load Torque
4.38 in.-lb.
Motor Application
Variable Speed
Description
Combination Motor/Controller, 1/8 HP, Nameplate RPM 1800, Voltage 90V DC, Full Load Torque 4.38 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.