Push-Fit Adapter Fitting, Push-to-Connect x Universal, 5mm Tube OD, 1/8 in Pipe Size, Metal, 5 PK

  • Mfr # 50000N-5-1/8-PK5

  • Zoro # G1403534


product price:  $16.69
/pk 5, $3.34/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
5mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50000N-5-1/8-PK5
Zoro #
G1403534
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5mm
Pipe Size
1/8 in
Hex Head Size
12 mm
Overall Length
25/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
5 mm
Fitting Side 1 Tube Outer Diameter
5 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Straight
Basic Pipe Fitting Shape
Adapter
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
Rubber
Fittings Sub-Category
Adapters
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Body Material
Nickel Plated Brass
Pipe Fitting Connection Type
MNPT x Tube
Color
Silver
Fitting Side B Connection Type
Universal
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
NBR 70
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Maximum Operating Pressure
290 psi
Finish/Coating
Nickel Plated
Release Ring Material
Rubber
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
For Media Type
Air
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
Universal Thread
Finish
Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

The AIGNEP USA - 50000N-5-1/8-PK5 is a Push-Fit Adapter Fitting primarily designed to facilitate secure and efficient connections in systems using air. The fitting is characterized by robust construction featuring Nickel Plated Brass, which forms its structural body. Whether you are working with inch or metric threads, this fitting's universal thread compatibility provides a wide range of connection options. Its silver finish enhances its compatibility with a variety of tube materials including Copper, Nylon, Polyethylene, and Polyurethane.

Key Features:

  • Has been tested up to a maximum operating pressure of 290 psi, demonstrating its ability to withstand significant pressure levels.
  • Can be used at temperatures up to 160 Degrees F, illustrating its resilience in high-temperature environments.
  • Incorporates 'Push-to-Connect' and 'Universal Thread' as its core connection types, making connections easy and versatile.
  • Features an overall length of 25/32 in, revealing the compactness of the fitting.
  • Built following industry standards including ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, demonstrating its commitment to align with global quality and safety benchmarks.
  • Uses a measurement system that accommodates both Imperial and Metric units, ensuring compatibility with a broad range of applications.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.