Sign Ballast, Magnetic, 2, 3, or 4 Lamp, 472W (Discontinued)
- Mfr # ASB-2040-24-BL-TP
- Zoro # G1403701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASB-2040-24-BL-TP
Zoro #
G1403701
UPC #
781087000106
Country of Origin
Mexico
Dimensions
Length
19 3/16 in
Height
2 11/16 in
Width
3 3/16 in
Details
Min. Starting Temp.
-20 Degrees F
Voltage
120
Standards
UL Listed, Class P, Type 2 Outdoor And CSA Certified
Ballast Type
Magnetic
Min. Total Lamp Footage
20
Item
Sign Ballast
Input Watts
472
Max. Total Lamp Footage
40
Case
Corrosion-Resistant White
Max. Total Bulb Footage
40
Fixture Ballast Type
Magnetic
Description
Sign Ballast, Min. Starting Temp. -20 Degrees F, Min. Total Bulb Footage 20, Max. Total Bulb Footage 40, 19 3/16 in Length, 3 3/16 in Width, 2 11/16 in Height, Input Watts 472, Voltage 120, Standards UL Listed, Class P, Type 2 Outdoor And CSA Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.