Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8210G009

  • Zoro # G1404742


product price:  $289.43
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8210G009
Zoro #
G1404742
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Width
2-5/16 in
Overall Height
3-5/8 in
Overall Length
2-13/16 in
Center Line Pipe Center Size
3 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Coil Insulation Class
F
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2 in Conduit Hub
Standards
UL Listed
Operating Pressure Differential Water - Maximum
125 psi
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position
Ambient Temperature - Minimum
14 Degrees F
Response Time
1 sec
Coefficient of Volume (Cv)
5
Includes Coil
Yes
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Thread Type
NPT
Operating Pressure Differential Light Oil - Minimum
5 psi
Mounting Orientation
Vertical
Includes Seal
Yes
Wattage
6.1 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Water - Minimum
5 psi
Environmental Rating
Indoor, Outdoor

Description

The ASCO EF8210G009 solenoid valve is a pilot-operated, normally closed valve designed for controlling the flow of air, inert gases, light oil, and water. Constructed with a brass body and equipped with an NBR seal. Operating ambient temperature: 14°F to 140°F; maximum fluid temperature: 180°F. The valve features a 3/4-inch nominal pipe size with both inlet and outlet connections using NPTF threads. Response time: approximately 1 second.

Key Features:

  • Valve Design: 2-Way/2-Position with Normally Closed starting configuration
  • Operating Pressure Differential: 5 to 125 psi for air, inert gases, light oil, and water
  • Coil Specifications: Includes coil with Class F insulation, rated for 50 Hz and 60 Hz frequencies, consuming 6.1 W at 120V AC
  • Enclosure and Environmental Ratings: Coil enclosure described as watertight with explosion-proof construction; explicit certification details not provided
  • Electrical Connections: 1/2 inch conduit hub termination
  • Mounting Orientation: Vertical
  • Physical Dimensions: Overall length 2-13/16 in, width 2-5/16 in, height 3-5/8 in
  • Flow Capacity: Cv = 5; orifice diameter = 3/4 inch
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.