Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears 1" Barbed x MNPT PVC 90 Degree Elbow Sched 40 1413-010

1" Barbed x MNPT PVC 90 Degree Elbow Sched 40 (Discontinued)

  • Mfr # 1413-010
  • Zoro # G1405957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413-010
Zoro #
G1405957
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in

Details

Item
Elbow, 90 Degrees
Temp. Range
Up to 140 Degrees F
Max. Pressure
270 psi@73 Degrees F
Color
Gray
Standards
NSF 61, NSF 14, ASTM D1784

Description

Elbow, 90 Degrees , Standards NSF 61, NSF 14, ASTM D1784, Color Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.