Cam and Groove Adapter, 1-1/4", 316 SS

  • Mfr # G125-E-SS

  • Zoro # G1407044


product price:  $29.85
/ea
Sold in multiples of 10 for $298.50

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G125-E-SS
Zoro #
G1407044
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
6" x 6"
Hose Size
1-1/4"
Coupling Size
1-1/4"
Overall Length
4-5/16"
Hose Fitting Size
1-1/4"
Plug Length
1-9/16"
Plug Outside Dia.
1-25/32"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Coupling Component
Plug
Includes Locking Arm
No
For Hose I.D.
1-1/4"
Hose Fitting Gender
Male
Fitting Type
Male Hose Shank
Max. Working Pressure @ 70 F
250 psi
Fitting Connection Type
Hose Shank

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 25/32 in, Overall Length 4 5/16 in, Includes Locking Arm No, Plug Length 1 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.