Cam and Groove Adapter, 1-1/4", Brass
Mfr # G125-E-BR
Zoro # G1407175
product price:Â $20.79
/eaKey Features
Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
6" x 6"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G125-E-BR
Zoro #
G1407175
UPC #
-
Country of Origin
China
Dimensions
Coupler Size
6" x 6"
Hose Size
1-1/4"
Overall Length
4-5/16"
Coupling Size
1-1/4"
Plug Length
1-9/16"
Plug Outside Dia.
1-25/32"
Hose Fitting Size
1-1/4"
Details
Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type E
Connection Type
Hose Shank
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Hose Fitting Gender
Male
Coupling Component
Plug
Max. Working Pressure @ 70 F
250 psi
Fitting Type
Male Hose Shank
For Hose I.D.
1-1/4"
Includes Locking Arm
No
Fitting Connection Type
Hose Shank
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type E, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 25/32 in, Overall Length 4 5/16 in, Includes Locking Arm No, Plug Length 1 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.