Cam and Groove Adapter, 1-1/2", 316 SS

  • Mfr # G150-E-SS

  • Zoro # G1407272


product price:  $33.25
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G150-E-SS
Zoro #
G1407272
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1-1/2"
Hose Size
1-1/2"
Coupling Size
1-1/2"
Overall Length
4-3/8"
Plug Outside Dia.
2-3/32"
Plug Length
1-5/8"
Hose Fitting Size
1-1/2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
For Hose I.D.
1-1/2"
Coupling Component
Plug
Includes Locking Arm
No
Fitting Type
Male Hose Shank
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
250 psi
Fitting Connection Type
Hose Shank

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 3/32 in, Overall Length 4 3/8 in, Includes Locking Arm No, Plug Length 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.