Union, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure

  • Mfr # 740429

  • Zoro # G1407682


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740429
Zoro #
G1407682
UPC #
098268475791
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
2.315"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Item
Union
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Slip x Slip
Basic Pipe Fitting Shape
Union
Max. Pressure
150 psi
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Union
Color
White
Temp. Range
40 Degrees to 210 Degrees F
Standards
ASTM D2657
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
For Pipe Schedule
80
Fitting Side A Type
Socket
Application
Non-Potable Water
Schedule
Schedule 80
Fitting Side B Gender
Female
Includes Plug
No
Fitting Side B Type
Socket

Description

Union, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Socket, 1 1/2 in, Female, Socket, 6 51/64 in Overall Length, 150 psi Maximum Operating Pressure, 0 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.