2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 569-040BC

  • Zoro # G1408276


product price:  $22.39
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
569-040BC
Zoro #
G1408276
UPC #
00190735915752
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
2-1/2"
Pipe Size (Nominal)
2-1/2"
Outside Dia. (In.)
2.875 in
Wall Thickness (In.)
0.2031 in
Wall Thickness
0.203 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 7/8 in
Inside Diameter
2 1/2 in
Overall Length
4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
500 psi
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Galvanized Steel
Metal Detectable
Yes
Maximum Steam Pressure
945 psi @ 650 Degrees F
Side B Thread Type
NPT
Application
Air, Gas, Potable Water
Side A Connection Type
Threaded
Manufacture Location
Globally Sourced
Finish/Coating
Galvanized
Side B Connection Type
Threaded
Side A Gender
Male
Material Grade
Grade B
Metal Pipe Construction
Welded
Gravity Flow
No
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
945 psi @ 650 Degrees F
Material
Steel
Side B Gender
Male
Schedule
Schedule 40
Side A Thread Type
NPT
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
600 Degrees F

Description

Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 945 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 945 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.