Reclosable Bag, Zip Seal, 8 in L, 4 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CNJ4

  • Zoro # G1408897


product price:  $41.19
/pk 1000, $0.04/ea

Key Features

Thickness
4 mil
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CNJ4
Zoro #
G1408897
UPC #
00654866012754
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
4 in
Length
8 in
Depth
0
Opening Size
4"
Usable Width
4 in
Usable Length
8 in
Overall Length
8 in
Seal Length
8 in

Details

Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Hang Hole
No
Bag Item
Reclosable Poly Bag
Material
Low Density Polyethylene (LDPE)
Closure Type
Zipper Seal
Write on Surface
No
Features
Standard
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 4 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 8 in, Usable Length 8 in, Usable Width 4 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.