3/8" Drive 38 Geared Teeth Pear Head Style Hand Ratchet, 9-1/2" L, Chrome Finish

  • Mfr # 1NUD5

  • Zoro # G1410184


product price:  $22.49
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
38
Head Style
Pear
Finish
Chrome
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NUD5
Zoro #
G1410184
UPC #
190735755921
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
9-1/2"
Head Width
1 9/32 in
Head Depth
11/16 in
Head Thickness
3/8 in

Details

Item
Hand Ratchet
Number of Geared Teeth
38
Head Style
Pear
Finish
Chrome
Nonsparking
No
Min. Arc Swing
9.5 Degrees
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Head Movement
Flexible
Standards
ASME B107.100
Features
Flexible Up to 180 Degrees
Material
Alloy Steel
Reversing
Reversible
Tether Style
Tether Capable
Head Shape
Pear
Head Type
Flexible
Ratcheting
Yes
Flex Range of Motion
180 Degrees
Minimum Arc Swing
5 Degrees
Grip Style
Smooth
Measurement Type
SAE
Ratchet Type
Standard
Tether Ready
No
Corrosion Resistant
Yes
Insulated
No
Non-Sparking
No
Quick Release
Yes
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
5 Degrees
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Included
Includes Insulation
Not Insulated

Description

This Westward 3/8" Drive 9-1/2" Pear Hand Ratchet is the perfect tool for your DIY projects. The flexible head design allows you to get into tight spaces, while the 38 geared teeth will give you greater torque. With a 38 tooth gear system, this hand ratchet provides maximum torque in a compact size. Its flexible head can be rotated up to 180 degrees, allowing you to work in any position. This alloy steel hand ratchet has a chrome finish and is Tether Capable. The Westward 1NUD5 Hand Ratchet is the tool that will take your DIY projects to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.