11 pc. Master Lug Nut Socket Set, Impact Grade, SAE/Metric, 1/2 in. Drive
- Mfr # M991
- Zoro # G723311206
product price:Â
$
84.99
/ea
Key Features
Drive Size
1/2 in
Includes
17,18.5,20,21.5,23,24.5,26 mm, 3/4,13/16,1,1-1/8" sockets and carrying case
Finish
Black Phosphate
Driver Type
Hex
Socket Points
6 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M991
- Zoro #
- G723311206
- UPC #
- 39564140815
- Country of Origin
- Taiwan, Province of China
- Item
- Lug Nut Socket Set
- Includes
- 17,18.5,20,21.5,23,24.5,26 mm, 3/4,13/16,1,1-1/8" sockets and carrying case
- Finish
- Black Phosphate
- Driver Type
- Hex
- Socket Points
- 6 point
- Flex Knuckle
- No
- Color
- Black, Red
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex
- SAE or Metric
- SAE and Metric
- Impact Rated
- Yes
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
This Performance Tool 11-Piece Master Lug Nut socket set includes an array of sockets to make lug nut removal easy. Includes a wide range of sizes designed to fit lug nuts that measure 17, 18.5, 20, 21.5, 23, 24.5 or 26mm and 3/4, 13/16, 1 and 1-1/8 in. in diameter. Made with heavy-duty impact-grade chrome molybdenum steel, these sockets are designed for durability and strength. The oil-resistant black phosphate finish helps protect the sockets against rust and corrosion, making them suitable for long-term use. The 1/2-Inch drive makes it easy to use the sockets with impact wrenches, breaker bars, and ratchets, and other power tools, allowing you to remove lug nuts and locking lug nuts when the key is misplaced, lost, or the lug nuts are worn, stripped, or damaged. This Performance Tool 11-Piece Master Lug Nut Socket Set is the key for easy lug nut removal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.