Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb

  • Mfr # 3ZV11

  • Zoro # G1412677


product price:  $61.09
/ea

Key Features

Overall Height
24.4 in
Overall Width
10.3 in
Housing Material
Steel
Window Material
Acrylic
For Tank Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3ZV11
Zoro #
G1412677
UPC #
190735483770
Country of Origin
China

Dimensions

Overall Height
24.4 in
Overall Width
10.3 in
For Wall Opening Width
10.3 in
Window Size
10 in W x 24 in H
For Wall Opening Depth
6.4 in
Overall Depth
6.4 in
For Wall Opening Height
24.4 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Acrylic
For Tank Weight
10 lb
Mount Type
Surface
Includes
(2) Keys, (3) Phillip Head 0.95 in Screws, (3) Plastic Anchors, Break Glass Decal, Chain, Clear Acrylic Sheets, Clips, Hammer, Ring
Window Color
Clear
Color
White
Finish
Powder Coated
Features
For Use In Offices and Warehouses
For Location
Indoor
Type
Surface Mount
For Number of Extinguishers
(1) 10 lb
Viewing Window
Yes
Lock Type
Keyed
Break-Glass Window
Yes
Resistance Properties
Corrosion Resistant, Scratch Resistant
Includes Mounting Hardware
Yes
Includes Break-Glass Tool
Yes
Housing Material Finish
Galvanized
Legend
Fire Protection

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, For Tank Weight 10 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 24.4 in, Overall Width 10.3 in, Extinguisher Securing Mechanism Not Applicable, Features For Use In Offices and Warehouses, For Number of Extinguishers (1) 10 lb, For Wall Opening Depth 6.4 in, For Wall Opening Height 24.4 in, For Wall Opening Width 10.3 in, Housing Color White, Housing Material Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.