Flat Washer, For Screw Size M18 , Steel Zinc Plated Finish, 25 PK

  • Mfr # M38130.180.0001

  • Zoro # G1419415


product price:  $5.89
/pk 25, $0.24/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
34 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38130.180.0001
Zoro #
G1419415
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M18
Outside Diameter
34 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
19 mm
Inside Diameter Tolerance
0.748-0.761
Outside Diameter Tolerance
1.314-1.339

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125-1A
System of Measurement
Metric
Thickness Tolerance
0.106-0.13
Brinell Hardness
200
Rockwell Hardness
140HV
Color
Silver
Type
Flat Washer
Made in North America
Not Made in North America
Removable
Removable
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees C
Maximum Temperature
350 Degrees C
Material Grade/Class
Not Graded
Material Quality Standards
Not Rated
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 125-1A
Pack Size
Small Pack
For Use With
Property Class 8.8 And 10.9 Screws And Studs
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, For Screw Size M18, Inside Diameter 19.33 mm, Outside Diameter 34 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance 0.748-0.761, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.