Current
Miniature Lamp, 68, 8.0W, G6, 14V
Mfr # 68
Zoro # G1421217
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 8.0
- Max. Overall Bulb Length 1-7/16"
- Bulb Primary Application General Purpose
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V 1683
- CURRENT Halogen Sealed Beam Floodlight, PAR36, 35W 35PAR36/H/WFL30-12V
- CURRENT LED Type B U Lamp, T8, G13,4000 K LED13BDT8/U/840
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V 15S11/3DC-75V
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V 356
- CURRENT Halogen Sealed Beam Lamp, PAR36,250W 4596
- CURRENT Incandescent Floodlight, R40, 65W 65R40FL/RVL-120
- CURRENT Ge 80W Halo Spot Light 62705
- CURRENT Miniature Lamp, H1-55, 62W, T3 1/4, 13V H1-55
- ILC Replacement for Drake 14V 65ma replacement light bulb lamp, 10PK 14V 65MA DRAKE
- SATCO 150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish S3122
- Current Automotive Lighting