1 in x 3/8 in Hex Reducing Bushing, 304 Stainless Steel, Male x Female NPT, Class 3000

  • Mfr # 1RRT4

  • Zoro # G1422757


product price:  $12.89
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/8"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RRT4
Zoro #
G1422757
UPC #
190735915882
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1" x 3/8"
Pipe Size (Fittings)
1" x 3/8"
Pipe Size
1" x 3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Specific Pipe Fitting Shape
Hex Reducing Bushing
Max. Steam Pressure
2500 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME B16.11, ASTM A182
Pipe Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
11 1/2
Class
Class 3000
Includes Seal
No
Material Grade
304

Description

The ZORO SELECT - 1RRT4 is a hex reducing bushing constructed from 304 stainless steel. It is designed with hex flats for tightening with a wrench, allowing for a secure, leak-resistant joint. It features a hexagonal outer shape designed to screw into a larger female threaded opening, providing a smaller, male threaded connection to adapt differing pipe or fitting sizes. The fitting is rated for pressure ratings of up to 3000 psi at 100°F and 2500 psi steam pressure at 350°F, compatible with specified pressure conditions. It is suitable for a range of industrial, commercial, and plumbing systems requiring corrosion and temperature resistance.

Key Features:

  • Material: 304 Stainless Steel conforming to ASTM A182 standards.
  • Shape: Hex Reducing Bushing with threaded connections.
  • Connection types: Male NPT (1 inch, 11 1/2 threading) x Female NPT (3/8 inch, 18 threading).
  • Threads meet ANSI/ASME B1.20.1 and meet ASME B16.11 standards.
  • Does not include pre-applied thread sealant or additional sealing components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.