Cam and Groove Coupling, 3/4", Brass

  • Mfr # G75-B-BR

  • Zoro # G1424745


product price:  $25.39
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Coupler Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G75-B-BR
Zoro #
G1424745
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
3/4"
Pipe Size
3/4"
Overall Length
2-1/32"
Coupling Size
3/4"
Socket Inside Diameter
3/4 in
Thread Size
3/4 in -14
Hose Fitting Size
3/4"
Socket"side Diameter
3/4"
Pipe Size - Pipe Fitting
3/4"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Gasket Material
Nitrile
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Fitting Type
MNPT
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Fitting Connection Type
NPT
For Hose I.D.
3/4"

Description

Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 3/4 in, Gasket Material Nitrile, Overall Length 2 1/32 in, Includes Locking Arm Yes, Thread Size 3/4 in -14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.