2 in 304 Stainless Steel Open-Flex Coupling, Axial Movement, EPDM Gasket, 232 psi Max Pressure

  • Mfr # STR35151

  • Zoro # G1425672


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Vacuum Rating
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR35151
Zoro #
G1425672
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
2"
Bolt Size
6mm Hex
Pipe Size (Fittings)
2"
Fitting Length
3 in
Pipe Fitting Length
3"
Overall Length
3 in
Fitting Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Open Flex Wrap-Around Pipe Coupling
Vacuum Rating
28"
Temp. Range
-4 Degrees to 212 Degrees F
Max. Pressure
232 psi
Gasket Material
EPDM
Standards
ASTM 1476, CL2, TY2
Number of Bolts
2
Specific Pipe Fitting Shape
Coupling
Bolt Material
Galvanized Steel
Application
Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water
Color
Silver
Low Lead Compliance Level
Compliant
Finish/Coating
Polished
Material Grade
316
Includes Seal
Yes
Low Lead Certified Standard
Yes
Maximum Operating Pressure
232 psi
Seal Material
EPDM
For Movement Type
Axial
Seal Type Included
Standard

Description

The STRAUB - STR35151 is an open flex wrap-around pipe coupling constructed of stainless steel with a polished finish. This coupling joins two 2-inch pipes in a straight line, forming a continuous flow path while accommodating axial movement. It includes an EPDM gasket to create a pressure-tight seal and is secured with two galvanized steel bolts sized 6mm Hex. The coupling is compatible with air, chemical products, fuel, gas, oil, hydrocarbons, solids, and water within the specified operating ranges. It supports a maximum operating pressure of 232 psi within a temperature range of -4 to 212 degrees Fahrenheit and meets ASTM 1476, TY2, CL2 or CL3 standards. Key Features:

  • Material Grade: stainless steel with a polished finish
  • Suitable for nominal 2-inch pipe size connections
  • Includes EPDM gasket to provide a seal under rated operating conditions
  • Bolt size: 6mm Hex, with two bolts per coupling
  • Overall fitting length: 3 inches
  • Maximum operating pressure rating: 232 psi
  • Rated temperature range: -4 to 212 degrees Fahrenheit
  • Compliant with low lead standards for potable water use
  • Vacuum rating: 28 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.