Storage Bin, Plastic, Blue, 12 in H, 18 3/8 in W, 29 1/4 in L

  • Mfr # 30290BLUE

  • Zoro # G1428506


product price:  $38.00
/ea

Key Features

Overall L x W x H
29 1/4 in L x 18 3/8 in W x 12 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
29 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30290BLUE
Zoro #
G1428506
UPC #
032903532692
Country of Origin
United States

Dimensions

Overall L x W x H
29 1/4 in L x 18 3/8 in W x 12 in H
Overall Length
29 1/4 in
Overall Width
18 3/8 in
Overall Height
12 in
Inside Width
16 5/8 in
Inside Length
26 1/8 in
Inside Height
11 3/8 in
Width
18 3/8 in
Outside Length
29 1/4 in
Outside Height
12 in
Outside Width
18 3/8 in
Height
12 in
Length
29 1/4 in
Hopper Height
11 3/8 in

Details

Color
Blue
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.88 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40290
Includes
Molded-in Rear Carry Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Use Divider No.
Mfr. No. 40290
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Handle
Handle Included
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30290BLUE Storage Bin is a spacious and robust storage solution designed to meet the needs of various small businesses. With an inside length of 26 1/8 inches, width of 16 9/16 inches, and height of 11 3/8 inches, this bin offers ample space for your storage requirements. It has an overall dimension of L:29-1/4", W:18-3/8", H:12" making it suitable for accommodating larger items or a substantial quantity of smaller ones. This stationary bin comes with three divider slots that allow you to organize your items effectively.
Constructed from durable plastic material, this blue-colored storage bin is built to withstand heavy usage while maintaining its functionality. It features a load capacity up to an impressive weight limit of 300 lb and can stack up to a weight limit of 150 lb, providing flexibility in storing heavier items without compromise on stability. The molded-in rear carry handle ensures ease in handling when moving the bins around.
This product does not come with ESD conductive properties but includes useful features like label holders which can aid in easy identification and sorting out stored materials efficiently. The item number for this particular model is 'Storage Bin.' Its compatibility with Manufacturer No.40290 allows users more options for use within their workspace setup.
In terms of volume capacity, the AKRO-MILS -30290BLUE Storage Bin provides approximately about 2.88 cubic feet space ensuring that you have adequate room for all your necessary items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.