Float Valve, 1/2 In, PVC, Bulkhead Mount

  • Mfr # PT050525

  • Zoro # G1430502


product price:  $20.69
/ea

Key Features

Pipe Size
1/2"
Connection Type
MNPT
Body Material
PVC
Compliance
NSF/ANSI 61, Standard 169
Features
0.25 in Orifice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT050525
Zoro #
G1430502
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Size
1/2"
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Float Valve With Threaded Outlet
Connection Type
MNPT
Body Material
PVC
Compliance
NSF/ANSI 61, Standard 169
Features
0.25 in Orifice
Valve Flow - Flow (2)
60 gpm
Rod Thread
1/4 in -20
Valve Material
PVC
Mounting
Bulkhead
Valve Flow - Pressure (1)
60 psi
Valve Flow - Pressure (2)
40 psi
Max. Pressure
100 psi
Valve Flow - Flow (1)
12.5 gpm
Flow Rate
12.5 gpm @ 60 psi, 7.7 gpm @ 20 psi
Standards
Standard 169
Operating Temperature - Minimum
33 Degrees F
Seal Material
Santoprene Rubber
Includes Float and Rod
No Float and Rod
Operating Temperature - Maximum
100 Degrees F
Manufacturer Warranty
1 yr
NSF Certifications for Food and Drinking Water
NSF 61
Seat Style
Single Seated
For Media
Water
Arm Adjustability
Adjustable
Connection Gender - Side 1
Male
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Connection Gender - Side 2
Male
Valve Body Style
Angle
Maximum Pressure - Operating
100 psi

Description

Float Valve, Mounting Bulkhead, Size 1/2 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material PVC, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 12.5 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 100 psi, Features 0.25 in Orifice, Compliance NSF/ANSI 61, Standard 169, Valve Material PVC, Float Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.