Gray Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick

  • Mfr # PS-CACT-128

  • Zoro # G1431464


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-128
Zoro #
G1431464
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Thickness
0.236"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Gray
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Plastic Properties
Transparent
Material Color Family
Gray
Material Type
Standard Grade
Tensile Strength
11,030 psi
Operating Temp. Range
32 Degrees to 170 Degrees F
Color Code
2064
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material
Acrylic
UV Resistant
Yes
Plastic Hardness Rating
Hard
Minimum Temperature
32 Degrees F
Impact Strength
0.28 ft-lb/in
Maximum Temperature
170 Degrees F
Temperature Range
32 Degrees to 170 Degrees F
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Shape
Square
Grade
Standard
Water Absorption
0.4 %
Wear Factor
Fair
Plastic Clarity
Opaque
Machinability
Not Rated
Tensile Strength Rating
Excellent
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Friction Coefficient
0.8
Standards
Not Rated
Fabrication
Cast
Product Type
Plastic Sheet
Wear Rate
Not Rated
Flexural Modulus
2,746 MPa
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Weight
3.05 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Elongation
Not Rated
Light Transmission
31.4 %
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.234375 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.