Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M24260116
Zoro #
G1431543
UPC #
746350636086
Country of Origin
Unknown
Dimensions
Tube Size
1/8 in
Hex Size
13/32 in
Details
Item
Female Adapter
Max. Pressure
150 psi
Temp. Range
32 Degrees to 140 Degrees F
Color
White
Description
Female Adapter, Color White, Package Quantity 10
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.