Tilting Fork Hand Truck, 1000 lb.

  • Mfr # 2LRL4

  • Zoro # G1432146


product price:  $357.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
53 in
Overall Width
25 1/2 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LRL4
Zoro #
G1432146
UPC #
190735222577
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
53 in
Overall Width
25 1/2 in
Wheel Diameter
10 in
Wheel Width
2 1/2 in
Overall Depth
24 in
Noseplate Width
17 3/4 in
Noseplate Depth
14 1/2 in
Nose Plate Width
17 3/4 in
Nose Plate Depth
14 1/2 in
Handle Height
41 in
Nose Plate/Fork Width
17 3/4 in
Nose Plate/Fork Thickness
3/8 in
Nose Plate/Fork WxD
17 3/4 in x 14 1/2 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
53 in x 25 1/2 in x 24 in
Nose Plate/Fork Depth
14 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Tilting Fork Hand Truck
Wheel Type
Mold-On
Handle Type
Dual
Wheel Material
Rubber
For Use With
Bags, Irregular Cargo
Hand Truck Handle Type
Dual Handle
Includes
Hinged Double-Fork Shoe Slides
Finish
Powder Coated
Axle-Mounted Wheel Type
Standard
Nose Plate/Fork Profile
Standard
Includes Lever Pushoff
Without Lever Pushoff
Includes Load Protector
Without Load Protector
Non-Marking Casters/Wheels
No
Nose Plate/Fork Type
Solid Straight
Includes Foot Assist
No
Nose Plate/Fork Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Steel
Non-Marking Axle-Mounted Wheels
No
Caster Frame Material
Steel
Brake Type
No Caster Brake
Includes Stair Climber
With Stair Climber
Frame Type
Rounded Back

Description

Tilting Fork Hand Truck, Load Capacity 1,000 lb, Overall Height 53 in, Overall Width 25 1/2 in, Overall Depth 24 in, Frame Type Rounded Back, Frame Material Steel, Nose Plate/Fork Type Solid Straight, Nose Plate/Fork Profile Standard, Nose Plate/Fork Material Steel, Nose Plate/Fork Width 17 3/4 in, Nose Plate/Fork Depth 14 1/2 in, Nose Plate/Fork Thickness 3/8 in, Handle Type Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.