Zoro Homepage
This item is Discontinued.
Morrill Brushless DC Motor, ECM, 1/15 HP, 1550 rpm 5SME59BLA1079

Brushless DC Motor, ECM, 1/15 HP, 1550 rpm (Discontinued)

  • Mfr # 5SME59BLA1079
  • Zoro # G1432681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SME59BLA1079
Zoro #
G1432681
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16 in
Bolt Circle Dia.
2 4/5 in
Overall Length
5 9/64 in
Shaft Length
1 in
Length Less Shaft
4 1/8 in
Body Dia.
3 3/10 in

Description

Brushless DC Motor, 1/15 HP, 1550 Nameplate RPM, Nonstandard Frame, Voltage 115, Hz 60, 1 Phase, Full Load Amps 1.3, Auto Motor Thermal Protection, Ins. Class B, No. of Speeds 1, Ball Motor Bearings, Motor Service Factor 1.00, Ambient Temperature -40 to 55 Degrees C, Max. Ambient Temp. 55 Degrees C, Motor Frame Material Cast Aluminum, Overall Length 5 9/64 in, Length Less Shaft 4 1/8 in, Shaft Dia. 5/16 in, Shaft Length 1 in, Body Dia. 3 3/10 in, Continuous Duty, Plug Type 2 Prong Lyall M-2-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.