M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK

  • Mfr # MPFD050600-025P1

  • Zoro # G1432751


product price:  $7.89
/pk 25, $0.32/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPFD050600-025P1
Zoro #
G1432751
UPC #
00194484308865
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Fastener Length
60 mm
Drive Size
#2
Head Height
2.5 mm
Head Dia.
9.2 mm
Head Width
9.2 mm
Screw Size
M5
Overall Length
60 mm
Maximum Head Width
9.2 mm
Maximum Head Height
2.5 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 965A, DIN EN ISO 7046
Item
Machine Screw
Rockwell Hardness
B71 to B99
Head Angle (Deg.)
90
Dimensional Standards
DIN 963A
Pack Size
Small
Thread Pitch
0.8 mm
Thread Type
Coarse
Material Grade/Class
4.8
Thread Fit
6g
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screws, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M5x0.80, Fastener Length 60 mm, Head Width 9.2 mm, Head Height 2.5 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 963A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9.2 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products