Expansion Joint, 3 In, Double Sphere

  • Mfr # AMTE203

  • Zoro # G1433004


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
3 in
Material
EPDM
Connection
Drilled
Outside Dia.
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMTE203
Zoro #
G1433004
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Outside Dia.
7-1/2"
Overall Length
7"
Pipe Size (Fittings)
3"
Bolt Circle Dia.
6"
Flange Thickness
0.71"
Bolt Hole Size
5/8" -11
Pipe Size - Pipe Fitting
3"
Bolt Circle Diameter
6 in
Flange Diameter
7 1/2 in
Outside Diameter
7 1/2 in

Details

Type
Double Sphere
Material
EPDM
Connection
Drilled
Max. Pressure
225 psi @ 72 Degrees F
Bolt Holes
4
Item
Expansion Joint
Vacuum
26 In Hg At 72 Deg F
Temp. Range
-50 To 230 Deg F
Pipe Fitting Material
EPDM
Number of Bolt Holes
4
Features
Absorbs Pipe Movement and Stress
Minimum Operating Temperature
-50 Degrees F
Joint Material
EPDM
Expansion Distance
1 3/8 in
Maximum Off-Center Angle
35 Degrees
Maximum Vacuum Pressure
26 in Hg @ 72F
Flange Material
Steel
Resistance Properties
Corrosion Resistant
Connection Type
Flanged
Bolt Hole Threading
Threaded
For Fluid Type
Air, Water
Flange Material Finish
Zinc-Plated
Burst Pressure
853 psi
Maximum Operating Pressure
225 psi
Offset Distance
1 3/4 in
Compression Distance
2 in
Reinforcement Material
Synthetic Fiber
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Maximum Operating Temperature
230 Degrees F
Expansion Joint Type
Double Bulb
For Use On
Pipe

Description

Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 7 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.