14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle

  • Mfr # 3YU82

  • Zoro # G1434544


product price:  $36.79
/ea

Key Features

Handle Length
48 in
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3YU82
Zoro #
G1434544
UPC #
190735825228
Country of Origin
Mexico

Dimensions

Handle Length
48 in
Blade Length
12 in
Blade Width
9 in
Overall Length
60 in

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Standard Step
Handle Color
Yellow
Item
Round Point Shovel
Blade Type
Round Point
Application
Construction; Roadwork and Industrial
Corrosion Resistant
No
Product Type
Standard Shovel
ESD Safe
No
Blade Color
Gray
Non-Sparking
No
Detachable Handle
No
Socket Type
Extended

Description

Round Point Shovel, Product Type Standard Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 12 in, Blade Size Not Applicable, Blade Width 9 in, Gauge 14 ga, Blade Color Gray, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 60 in

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.