Reducing Coupling, 1 in x 1/2 in FNPT, 316 Stainless Steel, Class 150, 300 psi Max Pressure

  • Mfr # 60RC111N010012

  • Zoro # G1434973


product price:  $9.69
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RC111N010012
Zoro #
G1434973
UPC #
190735915974
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Pipe Size
1" x 1/2"
Overall Length
50 mm
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Max. Steam Pressure
150 psi
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Reducing Coupling
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Includes Seal
No
For Pipe Schedule
40
Class
Class 150
Color
Silver
Fitting Side B Type
NPT
Material Grade
316
Fitting Side B Pipe Threading
14

Description

The ZORO SELECT - 60RC111N010012 is a stainless steel reducing coupling designed to connect two pipes of different diameters, enabling a transition in piping systems. Made from 316 stainless steel, it offers corrosion resistance suitable for applications involving water, air, natural gas, oil, and steam. Its pressure rating is rated for use within 300 psi; maximum steam pressure of 150 psi.

Key Features:

  • Material: 316 Stainless Steel — provides corrosion resistance and durability.
  • Pressure Ratings: Max 300 psi; Max steam 150 psi; rated for operation within 300 psi.
  • Connection Types: Female FNPT threads on both sides, with 14 TPI threading.
  • Sizes: Side A 1 inch nominal; Side B 1/2 inch nominal; outside diameters are 1 inch and 1/2 inch respectively.
  • Standards Met: ASTM-A-679, ANSI/ASME B1.20.1, MSS-SP-114 Class 150.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.